MEGADYNE GROUP
MEGADYNE GROUP
3430V484
MEGADYNE GROUP MEGADYNE GROUP
Description
3430V484 VARIABLE SPEED BELT ; 2-1/8" WD 49.6" OUTSIDE LG
30 Degree Angle Series; Variable Speed Style; 48.4" Pitch Length; 2-1/8" Width; Polyester Tensile Material
Part #
3430V484
BDI #
537727
Details
365.65
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3430V484/p/537727
Your Price
$ 365.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.044
EAN
0746041196080
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
3430V484
Long Description
30 Degree Angle Series; Variable Speed Style; 48.4" Pitch Length; 2-1/8" Width; Polyester Tensile Material
Belt Pitch Length
48.4 Inch | 1,229.36 Millimeter
Belt Width
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


