https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-LT-NFL-6-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0MzB8aW1hZ2UvanBlZ3xhR0ZqTDJobE15OHhNRE13T0RjNU56VTJNamt4TUM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZURlJmVGtaTVh6WmZSa0pmTXpBd2VETXdNQzVxY0djfDg4ZTQ0OGEyNDc5NDUzYzllMTg0MGJlY2UxMWMxYTBhMTNiYTgyOGY0ZTg4NTRjYWNjNmM2YTJjMTUzNjNjMTE
22691431
Pulleys - Synchronous
B & B MANUFACTURING
B & B MANUFACTURING
108LT312-6A4
B & B MANUFACTURING B & B MANUFACTURING
Description
108LT312-6A4 TIMING PULLEY ; 0.0816" PIT 0.313" W 5/16" BORE AL 108T
Synchronous Pulley; 5/16" Bore; 5/16" Belt Width; 0.082" Belt Pitch; LT Style; 108 Teeth; 7/8" Face Width; Finished Bore; 2.785" Outside Diameter; 2.805" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
108LT312-6A4
BDI #
22691431
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/108LT312-6A4/p/22691431
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.16
EAN
0195057620360
Product Group - BDI
M02316
Belt Pitch
0.082 Inch
Belt Style
LT
Number of Teeth
108
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6 | Aluminum | Clear Anodized Finish
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.36
Long Description
Synchronous Pulley; 5/16" Bore; 5/16" Belt Width; 0.082" Belt Pitch; LT Style; 108 Teeth; 7/8" Face Width; Finished Bore; 2.785" Outside Diameter; 2.805" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Outside Diameter
2.785 Inch | 70.739 Millimeter
Face Width
0.875 Inch | 22.225 Millimeter
Bore
0.313 Inch | 7.95 Millimeter
Belt Width
0.313 Inch | 7.938 Millimeter
Pitch Diameter
2.805 Inch | 71.247 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh