![11XL037-6FA2](/medias/INDBMFPULLEY-SYNC-SOL-XL-FL-6FA-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2MTl8aW1hZ2UvanBlZ3xhREF4TDJneU9DOHhNRE13T0RjNU5ETTFNVFkwTmk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZXRXhmUmt4Zk5rWkJYMFpDWHpNd01IZ3pNREF1YW5Cbnw2YjU5NDc0NzA4MDhkZDUyNzRjNGM2NTVkN2JlZjE3OGIwOTNlZmVhYmFlMzgzMTE1NDcyODEyYzExYTk1YmQ3)
![11XL037-6FA2](/medias/INDBMFPULLEY-SYNC-SOL-XL-FL-6FA-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2MTl8aW1hZ2UvanBlZ3xhREF4TDJneU9DOHhNRE13T0RjNU5ETTFNVFkwTmk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZXRXhmUmt4Zk5rWkJYMFpDWHpNd01IZ3pNREF1YW5Cbnw2YjU5NDc0NzA4MDhkZDUyNzRjNGM2NTVkN2JlZjE3OGIwOTNlZmVhYmFlMzgzMTE1NDcyODEyYzExYTk1YmQ3)
22696796
Pulleys - Synchronous
B & B MANUFACTURING
B & B MANUFACTURING
11XL037-6FA2
B & B MANUFACTURING B & B MANUFACTURING
Description
11XL037-6FA2 TIMING PULLEY ; 0.200" PIT 3/8" W 3/16" BORE ALUM 11T
Synchronous Pulley; 3/16" Bore; 3/8" Belt Width; 1/5" Belt Pitch; XL Style; 11 Teeth; 9/16" Face Width; Finished Bore; 15/16" Flange Outside Diameter; 0.68" Outside Diameter; 0.7" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
11XL037-6FA2
BDI #
22696796
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/11XL037-6FA2/p/22696796
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.01
EAN
0195057620957
Product Group - BDI
M02316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
11
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.03
Long Description
Synchronous Pulley; 3/16" Bore; 3/8" Belt Width; 1/5" Belt Pitch; XL Style; 11 Teeth; 9/16" Face Width; Finished Bore; 15/16" Flange Outside Diameter; 0.68" Outside Diameter; 0.7" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Belt Width
0.375 Inch | 9.525 Millimeter
Pitch Diameter
0.7 Inch | 17.78 Millimeter
Bore
0.188 Inch | 4.775 Millimeter
Face Width
0.563 Inch | 14.3 Millimeter
Flange Outside Diameter
0.938 Inch | 23.825 Millimeter
Outside Diameter
0.68 Inch | 17.272 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh