https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-6FS-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNjF8aW1hZ2UvanBlZ3xhRGxpTDJnd01TOHhNRE13T0Rnd01EQTROakEwTmk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZOa1pUWDBaTVgxSlRRbDh6TURCNE16QXdMbXB3Wnd8ZTVkZWUwNWQxMDM4NTAxZmRlMzcwMzE0OGFlNWRiNTdlYzMyMjQyZWM1YjE2MDRlYjNkNTIwNjRkZThiNzkxNA
22719857
Pulleys - Synchronous
B & B MANUFACTURING
B & B MANUFACTURING
19-5MX25-6FS3
B & B MANUFACTURING B & B MANUFACTURING
Description
19-5MX25-6FS3 TIMING PULLEY ; 5MM PIT 25MM W 1/4" MPB STEEL 19T
Synchronous Pulley; 25MM Belt Width; 5MM Belt Pitch; 5M-25 Style; 19 Teeth; 32.512MM Face Width; Rough Bore; 36.525MM Flange Outside Diameter; 29.1MM Outside Diameter; 30MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
19-5MX25-6FS3
BDI #
22719857
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/19-5MX25-6FS3/p/22719857
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.2
EAN
0195057816091
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-25
Number of Teeth
19
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Other Features
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.43
Long Description
Synchronous Pulley; 25MM Belt Width; 5MM Belt Pitch; 5M-25 Style; 19 Teeth; 32.512MM Face Width; Rough Bore; 36.525MM Flange Outside Diameter; 29.1MM Outside Diameter; 30MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
1.438 Inch | 36.525 Millimeter
Face Width
1.28 Inch | 32.512 Millimeter
Pitch Diameter
1.181 Inch | 30 Millimeter
Outside Diameter
1.146 Inch | 29.1 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh