![19H150 X 22MM 6MM X 2.8MM KW SS](/medias/INDM-GPULLEY-SYNC-H-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzExNTh8aW1hZ2UvanBlZ3xhR1JsTDJnMFpTOHhNRE14TkRRME5UYzRNekEzTUM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5R1FsOHpNREI0TXpBd0xtcHdad3wyMDk4OTE2ZThiNmE2Nzg1ODNkM2YwYWRhYzUzNTFhYWI3NGEwNTEzMzM4ZjQ5MDQyZTkyNDQxNmQxYWIxZjU3)
![19H150 X 22MM 6MM X 2.8MM KW SS](/medias/INDM-GPULLEY-SYNC-H-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzExNTh8aW1hZ2UvanBlZ3xhR1JsTDJnMFpTOHhNRE14TkRRME5UYzRNekEzTUM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5R1FsOHpNREI0TXpBd0xtcHdad3wyMDk4OTE2ZThiNmE2Nzg1ODNkM2YwYWRhYzUzNTFhYWI3NGEwNTEzMzM4ZjQ5MDQyZTkyNDQxNmQxYWIxZjU3)
26492681
Pulleys - Synchronous
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
19H150 X 22MM 6MM X 2.8MM KW SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
19H150 X 22MM 6MM X 2.8MM KW SS SPKT ; ROLLER CHAIN STD KEYWAY
Synchronous Pulley; 0.866" Bore; 1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 19 Teeth; 1-13/16" Face Width; Finished Bore; 2.97" Outside Diameter; 3.024" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
19H150 X 22MM 6MM X 2.8MM KW SS
BDI #
26492681
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/19H150-X-22MM-6MM-X-2-8MM-KW-SS/p/26492681
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
19
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
3.9
Long Description
Synchronous Pulley; 0.866" Bore; 1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 19 Teeth; 1-13/16" Face Width; Finished Bore; 2.97" Outside Diameter; 3.024" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Belt Width
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.97 Inch | 75.438 Millimeter
Flange Outside Diameter
3.25 Inch | 82.55 Millimeter
Pitch Diameter
3.024 Inch | 76.81 Millimeter
Bore
0.866 Inch | 22 Millimeter
Face Width
1.813 Inch | 46.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh