https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5ODJ8aW1hZ2UvanBlZ3xhR0UxTDJnNE5pOHhNRFF4T0RZMU5qSXhOVEEzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwWk1Yek13TUhnek1EQXVhbkJufGVlNzkwZjAzOGJiOTNkNTY1ZjUzOWUzY2YwNTViYTg0MTkxMWM5NGFlMmFhODFhMzY5MTQ0YjY5MDg0ZmM0NWU
638397
Pulleys - Synchronous
MAUREY
MAUREY
28H200MPB
MAUREY MAUREY
Description
28H200MPB TIMING PULLEY
2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 28 Teeth; 2-11/32" Face Width; Rough Bore; 4-11/16" Flange OD; 4.402" Outside Diameter; 4.456" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 2-5/8
Part #
28H200MPB
BDI #
638397
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/28H200MPB/p/638397
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
4.983
EAN
0640965169659
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
28
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.625
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
11
Long Description
2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 28 Teeth; 2-11/32" Face Width; Rough Bore; 4-11/16" Flange OD; 4.402" Outside Diameter; 4.456" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 2-5/8
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.456 Inch | 113.19 Millimeter
Flange Outside Diameter
4.688 Inch | 119.075 Millimeter
Face Width
2.344 Inch | 59.538 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Outside Diameter
4.402 Inch | 111.82 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh