![2MR-17S-06](/medias/INDXXXPULLEY-SYNC-PG-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Nzh8aW1hZ2UvanBlZ3xhRGMwTDJneVlTOHhNRE13TXprNE9UQTRPREk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjh6TURCNE16QXdMbXB3Wnd8ZDFlZjRkNmJjMGIyMzc3YmZjNWYzZDc3OGI0ZDUxY2MzNmMxZTI5M2ViMDI0YTE1YTJmYTAzZWI4NDBhZDBkOQ)
![2MR-17S-06](/medias/INDXXXPULLEY-SYNC-PG-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Nzh8aW1hZ2UvanBlZ3xhRGMwTDJneVlTOHhNRE13TXprNE9UQTRPREk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjh6TURCNE16QXdMbXB3Wnd8ZDFlZjRkNmJjMGIyMzc3YmZjNWYzZDc3OGI0ZDUxY2MzNmMxZTI5M2ViMDI0YTE1YTJmYTAzZWI4NDBhZDBkOQ)
1102621
Pulleys - Synchronous
GATES
GATES
2MR-17S-06
GATES GATES
Description
2MR-17S-06 SYNCHRONOUS PULLEY ; 2MR P 17GROVES 6MM W
6MM Belt Width; 2MM Belt Pitch; 2MR-6 Powergrip GT2 Belt Style; 17 Teeth; 7.163MM Face Width; Rough Bore; 16.129MM Flange OD; 10.312MM OD; 10.82MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.188" Max Bore
Part #
2MR-17S-06
BDI #
1102621
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/2MR-17S-06/p/1102621
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.005
EAN
0072053546415
Product Group - BDI
M02316
Belt Pitch
2 MM
Belt Style
2MR-6 Powergrip GT2
Number of Teeth
17
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.188
Other Features
Type 6F
Inch - Metric
Metric
Long Description
6MM Belt Width; 2MM Belt Pitch; 2MR-6 Powergrip GT2 Belt Style; 17 Teeth; 7.163MM Face Width; Rough Bore; 16.129MM Flange OD; 10.312MM OD; 10.82MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.188" Max Bore
Belt Width
0.236 Inch | 6 Millimeter
Face Width
0.282 Inch | 7.163 Millimeter
Pitch Diameter
0.426 Inch | 10.82 Millimeter
Outside Diameter
0.406 Inch | 10.312 Millimeter
Flange Outside Diameter
0.635 Inch | 16.129 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh