![40MP025M6FA6](/medias/INDBMFPULLEY-SYNC-SOL-FL-6FA-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNTd8aW1hZ2UvanBlZ3xhREV6TDJnME9TOHhNRE13T0RjNU5UVTVOamd6TUM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmTmtaQlgwWkNYek13TUhnek1EQXVhbkJufGQ5ZmUxMjBkYzY4MDI2MzdjZDMzZjJiNGYzOWIzYjcyYjAwMTE1MTQwOTE0ZmNiMDM5ZWQ5Y2FlYTY4ZWM5N2E)
![40MP025M6FA6](/medias/INDBMFPULLEY-SYNC-SOL-FL-6FA-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNTd8aW1hZ2UvanBlZ3xhREV6TDJnME9TOHhNRE13T0RjNU5UVTVOamd6TUM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmTmtaQlgwWkNYek13TUhnek1EQXVhbkJufGQ5ZmUxMjBkYzY4MDI2MzdjZDMzZjJiNGYzOWIzYjcyYjAwMTE1MTQwOTE0ZmNiMDM5ZWQ5Y2FlYTY4ZWM5N2E)
22718967
Pulleys - Synchronous
B & B MANUFACTURING
B & B MANUFACTURING
40MP025M6FA6
B & B MANUFACTURING B & B MANUFACTURING
Description
40MP025M6FA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 6MM BORE 40T
Synchronous Pulley; 6MM Bore; 6.35MM Belt Width; 2.03MM Belt Pitch; MXL Style; 40 Teeth; 10.3MM Face Width; Finished Bore; 30.7MM Flange Outside Diameter; 25.4MM Outside Diameter; 26MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
40MP025M6FA6
BDI #
22718967
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/40MP025M6FA6/p/22718967
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.02
EAN
0195057004757
Product Group - BDI
M02316
Belt Pitch
2.03 MM
Belt Style
MXL
Number of Teeth
40
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.05
Long Description
Synchronous Pulley; 6MM Bore; 6.35MM Belt Width; 2.03MM Belt Pitch; MXL Style; 40 Teeth; 10.3MM Face Width; Finished Bore; 30.7MM Flange Outside Diameter; 25.4MM Outside Diameter; 26MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Outside Diameter
1 Inch | 25.4 Millimeter
Pitch Diameter
1.024 Inch | 26 Millimeter
Face Width
0.406 Inch | 10.3 Millimeter
Belt Width
0.25 Inch | 6.35 Millimeter
Bore
0.236 Inch | 6 Millimeter
Flange Outside Diameter
1.209 Inch | 30.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh