https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-XH-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NzV8aW1hZ2UvanBlZ3xhRGxqTDJoa01DOHhNRFU0TnpFNE1qWTVORFF6TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVNGOU9Sa3hmVVVSZk16QXdlRE13TUM1cWNHY3w0MWQ3YzZjMzQwYzU3YzVmNTNkY2U1NzhjNDIxNDY3NDA4NWE5MGE2ZGUwMGViODIyODQ1NjU4ZGNiZWMzZGJl
989199
Pulleys - Synchronous
TB WOODS
TB WOODS
84XH400-J
TB WOODS TB WOODS
Description
84XH400-J SYNCHRONOUS PULLEY
4" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 84 Teeth; 4-11/16" Face Width; Bushed; 23.286" Outside Diameter; 23.396" Pitch Diameter; Keyway; 1-7/16 To 4-7/16" Bushing Bore Range; J Bushing; No Minimum Plain Bore
Part #
84XH400
BDI #
989199
Details
3530.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/84XH400-J/p/989199
Your Price
$ 3,530.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
48.578
EAN
0698672320504
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
84
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Other Features
Extra Heavy | QD Bushing | Arm Style | Type D3
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
4" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 84 Teeth; 4-11/16" Face Width; Bushed; 23.286" Outside Diameter; 23.396" Pitch Diameter; Keyway; 1-7/16 To 4-7/16" Bushing Bore Range; J Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 36.513 To 112.713 Millimeter
Belt Width
4 Inch | 101.6 Millimeter
Face Width
4.688 Inch | 119.075 Millimeter
Pitch Diameter
23.396 Inch | 594.258 Millimeter
Outside Diameter
23.286 Inch | 591.464 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh