https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-QT-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMDl8aW1hZ2UvanBlZ3xhREF3TDJnd01pOHhNRGN4TVRNM01EUTJOVE14TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOUdURjh6TURCNE16QXdMbXB3Wnd8YmViNjZmNTE4ZDk0MjA1MWEzZDk2ZmZhOTViZWU5OWYyNGRlYmU4M2MyZTMzZmQxN2JmYzVkNjNiYzJjYzE2Mw
985768
Pulleys - Synchronous
TB WOODS
TB WOODS
8MPC-42S-62X1.000 MPB
TB WOODS TB WOODS
Description
8MPC-42S-62X1.000 MPB SYNCHRONOUS PULLEY
62MM Belt Width; 8MM Belt Pitch; 8MPC-62 QT PowerChain II Belt Style; 42 Teeth; 66.802MM Face Width; Rough Bore; 115.062MM Flange OD; 105.359MM OD; 106.959MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 2.75" Max Bore
Part #
8MPC42S62MPB
BDI #
985768
Details
454.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MPC-42S-62X1-000-MPB/p/985768
Your Price
$ 454.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
5.255
EAN
0698672185271
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MPC-62 QT Power Chain II
Number of Teeth
42
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.75
Other Features
Solid Style | Type MPB1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
62MM Belt Width; 8MM Belt Pitch; 8MPC-62 QT PowerChain II Belt Style; 42 Teeth; 66.802MM Face Width; Rough Bore; 115.062MM Flange OD; 105.359MM OD; 106.959MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 2.75" Max Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.148 Inch | 105.359 Millimeter
Face Width
2.63 Inch | 66.802 Millimeter
Flange Outside Diameter
4.53 Inch | 115.062 Millimeter
Pitch Diameter
4.211 Inch | 106.959 Millimeter
Belt Width
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh