![F14MX224S37](/medias/INDXXXPULLEY-SYNC-F14M-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMDd8aW1hZ2UvanBlZ3xhREE0TDJoalpDOHhNREUwT0RVME1UWXlPRFEwTmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5R01UUk5YMEZTVFY5T1JreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmYjVjZTk1OWJhZjc4NWY4OTA3Y2NiN2FiOWViZjExOTI1ZjA2ZTk1YjlmOWFhMTE1MGNjZjBiOGM2M2Q4YjM)
![F14MX224S37](/medias/INDXXXPULLEY-SYNC-F14M-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMDd8aW1hZ2UvanBlZ3xhREE0TDJoalpDOHhNREUwT0RVME1UWXlPRFEwTmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5R01UUk5YMEZTVFY5T1JreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmYjVjZTk1OWJhZjc4NWY4OTA3Y2NiN2FiOWViZjExOTI1ZjA2ZTk1YjlmOWFhMTE1MGNjZjBiOGM2M2Q4YjM)
24302734
Pulleys - Synchronous
TIMKEN
TIMKEN
F14MX224S37
TIMKEN TIMKEN
Description
F14MX224S37 SYNCHRONOUS SPROCKET ; 101755379
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 224 Teeth; 51.562MM Face Width; Bushed; 995.426MM Outside Diameter; 998.22MM Pitch Diameter; Yes Keyway; 35 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
F14MX224S37
BDI #
24302734
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F14MX224S37/p/24302734
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
80.286
EAN
0070964163554
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-37
Number of Teeth
224
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
177
Long Description
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 224 Teeth; 51.562MM Face Width; Bushed; 995.426MM Outside Diameter; 998.22MM Pitch Diameter; Yes Keyway; 35 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Pitch Diameter
39.3 Inch | 998.22 Millimeter
Face Width
2.03 Inch | 51.562 Millimeter
Bushing Bore Range
7/8 To 3-5/16 Inch | 35 To 75 Millimeter
Outside Diameter
39.19 Inch | 995.426 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh