https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYyMzV8aW1hZ2UvanBlZ3xhR1ZoTDJnMFl5OHhNREUwTVRrMU16VXlNemMwTWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFSTVh6TXdNRmd6TURBdWFuQm58YWNmMWQ4MDVjNjQ3ZDllZTEyMmMwY2VhMGI4MzAxYjMwZWM3NGU0YTQxNjExMDk5NzlhOTk0MGE5ZmZhZTQzNw
610057
Pulleys - Synchronous
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P14414M170-6050
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
144-14M-170-6050 SPROCKET ; HTS TB 170 6050
Synchronous Pulley; 170MM Belt Width; 14 Millimeter Belt Pitch; 14M-170 Belt Style; 144 Teeth; 187.325MM Face Width; Bushed; 638.92MM OD; 641.71MM Pitch Diam; Yes Keyway; 80 To 150MM Bushing Bore Range; 6050 Bushing; No Minimum Plain Bore
Part #
P14414M170-6050
BDI #
610057
Details
3096.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P14414M170-6050/p/610057
Your Price
$ 3,096.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
150.637
EAN
0697950441238
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-170
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
6050
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
208
Long Description
Synchronous Pulley; 170MM Belt Width; 14 Millimeter Belt Pitch; 14M-170 Belt Style; 144 Teeth; 187.325MM Face Width; Bushed; 638.92MM OD; 641.71MM Pitch Diam; Yes Keyway; 80 To 150MM Bushing Bore Range; 6050 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
7.375 Inch | 187.325 Millimeter
Outside Diameter
25.154 Inch | 638.92 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Pitch Diameter
25.264 Inch | 641.71 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Bushing Bore Range
3-15/16 To 6 Inch | 80 To 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh