https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Nzh8aW1hZ2UvanBlZ3xhRGMwTDJneVlTOHhNRE13TXprNE9UQTRPREk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjh6TURCNE16QXdMbXB3Wnd8ZDFlZjRkNmJjMGIyMzc3YmZjNWYzZDc3OGI0ZDUxY2MzNmMxZTI5M2ViMDI0YTE1YTJmYTAzZWI4NDBhZDBkOQ
1125595
Pulleys - Synchronous
GATES
GATES
P29-14MGT-115-MPB
GATES GATES
Description
P29-14MGT-115-MPB SYNCHRONOUS PULLEY ; 29GROVES 14MM P 115MM W
115MM Belt Width; 14MM Belt Pitch; 14MGT-115 Powergrip GT2 Belt Style; 29 Teeth; 125.222MM Face Width; Rough Bore; 141.275MM Flange OD; 126.441MM OD; 129.235MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 2.688" Max Bore
Part #
77111029
BDI #
1125595
Details
643.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P29-14MGT-115-MPB/p/1125595
Your Price
$ 643.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
10.43
EAN
0072053459401
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MGT-115 Powergrip GT2
Number of Teeth
29
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.688
Other Features
Solid Style | Type 6F1
Inch - Metric
Metric
Long Description
115MM Belt Width; 14MM Belt Pitch; 14MGT-115 Powergrip GT2 Belt Style; 29 Teeth; 125.222MM Face Width; Rough Bore; 141.275MM Flange OD; 126.441MM OD; 129.235MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 2.688" Max Bore
Bore
0 Inch | 0 Millimeter
Face Width
4.93 Inch | 125.222 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Flange Outside Diameter
5.562 Inch | 141.275 Millimeter
Pitch Diameter
5.088 Inch | 129.235 Millimeter
Outside Diameter
4.978 Inch | 126.441 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh