https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
995548
Pulleys - Synchronous
TB WOODS
TB WOODS
P36-14M-40-SF
TB WOODS TB WOODS
Description
P36-14M-40-SF SYNCHRONOUS PULLEY
40MM Belt Width; 14MM Belt Pitch; 14M-40 Synchronous Plus Belt Style; 36 Teeth; 46.05MM Face Width; Bushed; 174.498MM Flange OD; 157.632MM OD; 160.426MM Pitch Diam; Keyway; 12.7 To 74.613MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Part #
P3614M40
BDI #
995548
Details
412.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P36-14M-40-SF/p/995548
Your Price
$ 412.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.032
EAN
0698672590211
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-40 Synchronous Plus
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type D1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
40MM Belt Width; 14MM Belt Pitch; 14M-40 Synchronous Plus Belt Style; 36 Teeth; 46.05MM Face Width; Bushed; 174.498MM Flange OD; 157.632MM OD; 160.426MM Pitch Diam; Keyway; 12.7 To 74.613MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Flange Outside Diameter
6.87 Inch | 174.498 Millimeter
Pitch Diameter
6.316 Inch | 160.426 Millimeter
Face Width
1.813 Inch | 46.05 Millimeter
Outside Diameter
6.206 Inch | 157.632 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 12.7 To 74.613 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh