https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-FL-TL-SLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NzR8aW1hZ2UvanBlZ3xhR1E0TDJobU1TOHhNRFkwTkRFek9EZzROVEUxTUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwWk1YMVJNWDFOTVJGOHpNREI0TXpBd0xtcHdad3w1MGE4MGYyYmQ4MzMxZTZmNGMxZTJkNjA3ZWNmYjFlZmU3ZDRmMzczNTdlYWMzMTJiNmEzMDVlMmE5ZTRlZmM5
255218
Pulleys - Synchronous
DODGE
DODGE
P44-14M-55-2517 HT250
DODGE DODGE
Description
P44-14M-55-2517 HT250 SYNCH SPROCKET
Synchronous Pulley; 55MM Belt Width; 14MM Belt Pitch; 14M-55 Belt Style; 44 Teeth; 69.85MM Face Width; Bushed; 211.912MM Flange OD; 193.294MM OD; 196.088MM Pitch Diameter; Yes Keyway; 14 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
112930
BDI #
255218
Details
526.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P44-14M-55-2517-HT250/p/255218
Your Price
$ 526.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
9.453
EAN
0782475674800
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-55
Number of Teeth
44
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
20
Long Description
Synchronous Pulley; 55MM Belt Width; 14MM Belt Pitch; 14M-55 Belt Style; 44 Teeth; 69.85MM Face Width; Bushed; 211.912MM Flange OD; 193.294MM OD; 196.088MM Pitch Diameter; Yes Keyway; 14 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Flange Outside Diameter
8.343 Inch | 211.912 Millimeter
Pitch Diameter
7.72 Inch | 196.088 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Face Width
2.75 Inch | 69.85 Millimeter
Outside Diameter
7.61 Inch | 193.294 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh