https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
610397
Pulleys - Synchronous
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P5214M85-E
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P52-14M-85-E SPROCKET ; HTS QD 85 E
Synchronous Pulley; 85MM Belt Width; 14 Millimeter Belt Pitch; 14M-85 Belt Style; 52 Teeth; 93.675MM Face Width; Bushed; 246.126MM Flange OD; 228.93MM OD; 231.724MM Pitch Diam; Yes Keyway; 28 To 80MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
P5214M85-E
BDI #
610397
Details
648.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P5214M85-E/p/610397
Your Price
$ 648.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
15.336
EAN
0697950782454
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-85
Number of Teeth
52
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
32
Long Description
Synchronous Pulley; 85MM Belt Width; 14 Millimeter Belt Pitch; 14M-85 Belt Style; 52 Teeth; 93.675MM Face Width; Bushed; 246.126MM Flange OD; 228.93MM OD; 231.724MM Pitch Diam; Yes Keyway; 28 To 80MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Flange Outside Diameter
9.69 Inch | 246.126 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.013 Inch | 228.93 Millimeter
Face Width
3.688 Inch | 93.675 Millimeter
Pitch Diameter
9.123 Inch | 231.724 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh