https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzR8aW1hZ2UvanBlZ3xhRFptTDJobU15OHhNRGN4TVRNMk9UZ3dPVGsxTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFUmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3xiZjExZjkyNDdlNTk1YjYyMjYwNGUyNzEyMWFmNmQ5YmRkNWZiYTZhNDgxYWFiNmYwMWM1ZTE3NjZiNzRjN2Nm
1125822
Pulleys - Synchronous
GATES
GATES
P60-20M-290
GATES GATES
Description
P60-20M-290 SYNCHRONOUS PULLEY ; 60GROVES 20MM P 290MM W
290MM Belt Width; 20MM Belt Pitch; 20M-290 Powergrip HTD Belt Style; 60 Teeth; 301.752MM Face Width; Bushed; 404.012MM Flange OD; 377.647MM OD; 381.965MM Pitch Diam; Keyway; 61.913 To 149.225MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Part #
78824052
BDI #
1125822
Details
5888.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P60-20M-290/p/1125822
Your Price
$ 5,888.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
125.19
EAN
0072053127270
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-290 Powergrip HTD
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
N
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type A1
Inch - Metric
Metric
Long Description
290MM Belt Width; 20MM Belt Pitch; 20M-290 Powergrip HTD Belt Style; 60 Teeth; 301.752MM Face Width; Bushed; 404.012MM Flange OD; 377.647MM OD; 381.965MM Pitch Diam; Keyway; 61.913 To 149.225MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Outside Diameter
14.868 Inch | 377.647 Millimeter
Pitch Diameter
15.038 Inch | 381.965 Millimeter
Face Width
11.88 Inch | 301.752 Millimeter
Bushing Bore Range
2-7/16 To 5-7/8 Inch | 61.913 To 149.225 Millimeter
Flange Outside Diameter
15.906 Inch | 404.012 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
11.417 Inch | 290 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh