https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi
18381593
Pulleys - Synchronous
TB WOODS
TB WOODS
P64-14M-85-3535
TB WOODS TB WOODS
Description
P64-14M-85-3535 ; POR TAPER LOCK SPROCKET
85MM Belt Width; 14 Millimeter Belt Pitch; 14M-85 Belt Style; 64 Teeth; 93.675MM Face Width; Bushed; 296.672MM Flange OD; 282.41MM OD; 285.21MM Pitch Diam; Yes Keyway; 32 To 95MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Part #
P6414M85TL
BDI #
18381593
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P64-14M-85-3535/p/18381593
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
32.163
EAN
0698672126540
Product Group - BDI
M02356
Belt Pitch
14 MM
Belt Style
14M-85
Number of Teeth
64
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3535
Minimum Plain Bore
No
Max Bore
0
Other Features
Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
P6414M85TL
Manufacturer Internal Number
P6414M85TL
Weight / LBS
73.6
Long Description
85MM Belt Width; 14 Millimeter Belt Pitch; 14M-85 Belt Style; 64 Teeth; 93.675MM Face Width; Bushed; 296.672MM Flange OD; 282.41MM OD; 285.21MM Pitch Diam; Yes Keyway; 32 To 95MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
11.119 Inch | 282.41 Millimeter
Flange Outside Diameter
11.68 Inch | 296.672 Millimeter
Face Width
3.688 Inch | 93.675 Millimeter
Pitch Diameter
11.229 Inch | 285.21 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 32 To 95 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh