https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HT-WEB-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MjN8aW1hZ2UvanBlZ3xhRGxpTDJoalpDOHhNREUwT0RVME5qRTRNekU1T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOVhSVUpmUmt4ZlVVUmZNekF3ZURNd01DNXFjR2N8NDg0MDAyNTkyY2I1N2NhZTQ2YzgwOWY0NmUyYjUzNDkyOTE3MTZhNmIyNWRiMzBjYzI3Zjk2NzQ3NmQ2MmMzMg
24303598
Pulleys - Synchronous
TIMKEN
TIMKEN
P7220M290-N
TIMKEN TIMKEN
Description
P7220M290-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755708
Synchronous Pulley; 290MM Belt Width; 20 MM Belt Pitch; 20M-290 Belt Style; 72 Teeth; 301.752MM Face Width; Bushed; 454.05MM Outside Diameter; 458.368MM Pitch Diameter; Yes Keyway; N Bushing; No Minimum Plain Bore
Part #
P7220M290-N
BDI #
24303598
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P7220M290-N/p/24303598
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
141.067
EAN
0070964155849
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-290
Number of Teeth
72
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
N
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
311
Long Description
Synchronous Pulley; 290MM Belt Width; 20 MM Belt Pitch; 20M-290 Belt Style; 72 Teeth; 301.752MM Face Width; Bushed; 454.05MM Outside Diameter; 458.368MM Pitch Diameter; Yes Keyway; N Bushing; No Minimum Plain Bore
Belt Width
11.417 Inch | 290 Millimeter
Pitch Diameter
18.046 Inch | 458.368 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
18.898 Inch | 480.009 Millimeter
Bushing Bore Range
2-7/16 To 6 Inch | 0 Millimeter
Face Width
11.88 Inch | 301.752 Millimeter
Outside Diameter
17.876 Inch | 454.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh