https://www.bdiexpress.com/medias/INDB-GPULLEY-PA5-SYNC-AL-DFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NDJ8aW1hZ2UvanBlZ3xhRFZoTDJneE15OHhNRFkwTkRFek5qVXlOVGcxTkM5SlRrUkNMVWRRVlV4TVJWbGZVRUUxWDFOWlRrTmZRVXhmUkVaTVh6TXdNSGd6TURBdWFuQm58NjhiNDA0MzA0MjRjMzA5OTZiZDZlNjBmZjA0Y2JmMzQ3YTJhMzA0YzM3NGFiMTRmZjQwZGRjNDY2M2M1ZTBiYw
173694
Pulleys - Synchronous
BOSTON GEAR
BOSTON GEAR
PA5-019DF090
BOSTON GEAR BOSTON GEAR
Description
PA5-019DF090 TIMING BELT PULLEY ; ALUMINUM
Synchronous Pulley; 9MM Belt Width; 5MM Belt Pitch; 5M-9 Belt Style; 19 Teeth; 13.894MM Face Width; Rough Bore; 33.35MM Flange OD; 29.108MM OD; 30.251MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.25" Max Bore
Part #
54684
BDI #
173694
Details
89.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PA5-019DF090/p/173694
Your Price
$ 89.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.028
EAN
0781711546840
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-9
Number of Teeth
19
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.25
Other Features
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
54684
Long Description
Synchronous Pulley; 9MM Belt Width; 5MM Belt Pitch; 5M-9 Belt Style; 19 Teeth; 13.894MM Face Width; Rough Bore; 33.35MM Flange OD; 29.108MM OD; 30.251MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.25" Max Bore
Outside Diameter
1.146 Inch | 29.108 Millimeter
Pitch Diameter
1.191 Inch | 30.251 Millimeter
Flange Outside Diameter
1.313 Inch | 33.35 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.547 Inch | 13.894 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh