https://www.bdiexpress.com/medias/INDGATPULLEY-SYNC-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxOTd8aW1hZ2UvanBlZ3xhRGxtTDJnell5OHhNRFF3T0Rrek5UTXlOVGN5Tmk5SlRrUkhRVlJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6TXdNSGd6TURBdWFuQm58ZjVlYzExMTdiM2I2ZDUxNTcyNTk2NWVhNDAwZjkxMzEzNDc1NjUzZjk2YzBkMDk4ZDQzMzM2MmUxOTdjZjE5MQ
1126018
Pulleys - Synchronous
GATES
GATES
PB21L075
GATES GATES
Description
PB21L075 TIMING PULLEY ; 0.75" BELT W 21GROVES
Synchronous Pulley; 3/4" Belt Width; 3/8" Belt Pitch; L Belt Style; 21 Teeth; 1" Face Width; Rough Bore; 2-3/4" Flange OD; 2.477" OD; 2.507" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.25" Max Bore
Part #
78230556
BDI #
1126018
Details
98.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PB21L075/p/1126018
Your Price
$ 98.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.74
EAN
0072053129670
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
21
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.25
Other Features
Power Grip | Light Duty | Steel Core
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78230556
Weight / LBS
1.65
Long Description
Synchronous Pulley; 3/4" Belt Width; 3/8" Belt Pitch; L Belt Style; 21 Teeth; 1" Face Width; Rough Bore; 2-3/4" Flange OD; 2.477" OD; 2.507" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.25" Max Bore
Belt Width
0.75 Inch | 19.05 Millimeter
Flange Outside Diameter
2.75 Inch | 69.85 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Outside Diameter
2.477 Inch | 62.916 Millimeter
Pitch Diameter
2.507 Inch | 63.678 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh