https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-SOL-FL-RSB-01F-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MTV8aW1hZ2UvanBlZ3xhRGcwTDJobE5DOHhNREUwT0RVMU5Ea3pNakkxTkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6QXhSbDh6TURCNE16QXdMbXB3Wnd8OThmNTczYTkzOTNiOWEwZGQ5MmVhMGRiZjM2ZGJmNzk5NWY0ZWIyMTgxYzRmNDUxMWMxMWZjMWZmM2U3MzhlZg
1289942
Pulleys - Synchronous
SKF
SKF
PHP 22-8M-30RSB
SKF SKF
Description
PHP 22-8M-30RSB PULLEY ; NON-RETURNABLE
Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 22 Teeth; 38MM Face Width; Rough Bore; 54.65MM Outside Diameter; 56.02MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
PHP 22-8M-30RSB
BDI #
1289942
Details
21.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PHP-22-8M-30RSB/p/1289942
Your Price
$ 21.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.644
EAN
7316572597071
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
22
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
29
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 22 Teeth; 38MM Face Width; Rough Bore; 54.65MM Outside Diameter; 56.02MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Belt Width
1.181 Inch | 30 Millimeter
Outside Diameter
2.152 Inch | 54.65 Millimeter
Flange Outside Diameter
2.559 Inch | 65 Millimeter
Pitch Diameter
2.206 Inch | 56.02 Millimeter
Face Width
1.496 Inch | 38 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh