https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-SOL-NFL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY2OTd8aW1hZ2UvanBlZ3xhR1kyTDJoaU5DOHhNREUwT0RVMU5UZzBPVGMxT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5VFQweGZUa1pNWDFKVFFsOHpNREI0TXpBd0xtcHdad3wxNTdjZTlhOWM3M2UyOTBlYjk5YTkyNmQ2MDRkYjI5N2RlMDI2MDAzZDM2ZDZmNDY3MmNiNTFjMjgzMjFiMzNl
1288921
Pulleys - Synchronous
SKF
SKF
PHP 35XL037RSB
SKF SKF
Description
PHP 35XL037RSB PULLEY ; NON-RETURNABLE
Synchronous Pulley; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 35 Teeth; 9/16" Face Width; Rough Bore; 2.209" Outside Diameter; 2.228" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
PHP 35XL037RSB
BDI #
1288921
Details
17.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PHP-35XL037RSB/p/1288921
Your Price
$ 17.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.093
EAN
7316572600207
Product Group - BDI
M02316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
35
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
25
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 35 Teeth; 9/16" Face Width; Rough Bore; 2.209" Outside Diameter; 2.228" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Face Width
0.563 Inch | 14.3 Millimeter
Pitch Diameter
2.228 Inch | 56.6 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.209 Inch | 56.1 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh