![PHP 50-14M-170TB](/medias/INDXXXPULLEY-SYNC-WEB-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjR8aW1hZ2UvanBlZ3xhRFUxTDJnd1pDOHhNREUwT0RVMU56TXlORE14T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WFJVSmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xlMDQ0ZWNhOTgwNTU5ZmU1Y2E4N2VlZWE1NjVkMzU5N2RiMDkzYzU3OTI5NzMxZjhiZTM2MjkxMTU0YzNiMWU1)
![PHP 50-14M-170TB](/medias/INDXXXPULLEY-SYNC-WEB-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjR8aW1hZ2UvanBlZ3xhRFUxTDJnd1pDOHhNREUwT0RVMU56TXlORE14T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WFJVSmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xlMDQ0ZWNhOTgwNTU5ZmU1Y2E4N2VlZWE1NjVkMzU5N2RiMDkzYzU3OTI5NzMxZjhiZTM2MjkxMTU0YzNiMWU1)
1289794
Pulleys - Synchronous
SKF
SKF
PHP 50-14M-170TB
SKF SKF
Description
PHP 50-14M-170TB PULLEY ; NON-RETURNABLE
Synchronous Pulley; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 50 Teeth; 187MM Face Width; Bushed; 220.02MM Outside Diameter; 222.82MM Pitch Diameter; Yes Keyway; 35 To 90MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Part #
PHP 50-14M-170TB
BDI #
1289794
Details
939.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PHP-50-14M-170TB/p/1289794
Your Price
$ 939.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
23.461
EAN
7316572748800
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-170
Number of Teeth
50
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3535
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
52.47002
Long Description
Synchronous Pulley; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 50 Teeth; 187MM Face Width; Bushed; 220.02MM Outside Diameter; 222.82MM Pitch Diameter; Yes Keyway; 35 To 90MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-1/4 To 3-1/2 Inch | 35 To 90 Millimeter
Face Width
7.362 Inch | 187 Millimeter
Flange Outside Diameter
9.685 Inch | 246 Millimeter
Outside Diameter
8.662 Inch | 220.02 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Pitch Diameter
8.772 Inch | 222.82 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh