https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-XH-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMzl8aW1hZ2UvanBlZ3xhREk0TDJobE5TOHhNRFU0TnpBNE5UWTJPRE00TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVNGOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGJhZTAwMzg1ZjJlNWFhOWYyZWY4NTUwZDk3OTRjNzY0MjY1MjFjYTc4YmQzNWU0Nzg4MjNkYzBkOWUyYzViOGY
612076
Pulleys - Synchronous
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TB22XH300
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TB22XH300 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Synchronous Pulley; 3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 22 Teeth; 3-5/8" Face Width; Bushed; 6-21/32" Flange OD; 6.017" Outside Diameter; 6.127" Pitch Diameter; Yes Keyway; 1/2 To 2-1/2" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
TB22XH300
BDI #
612076
Details
723.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TB22XH300/p/612076
Your Price
$ 723.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
5.611
EAN
0697950083384
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
22
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
13.6
Long Description
Synchronous Pulley; 3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 22 Teeth; 3-5/8" Face Width; Bushed; 6-21/32" Flange OD; 6.017" Outside Diameter; 6.127" Pitch Diameter; Yes Keyway; 1/2 To 2-1/2" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
6.656 Inch | 169.062 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Outside Diameter
6.017 Inch | 152.832 Millimeter
Face Width
3.625 Inch | 92.075 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 14 To 60 Millimeter
Pitch Diameter
6.127 Inch | 155.626 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh