https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTS-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4Mzl8aW1hZ2UvanBlZ3xhRFF3TDJnM055OHhNREUwT0RVMU1UQTJOVFl6TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGTmZRVkpOWDA1R1RGOVJSRjh6TURCNE16QXdMbXB3Wnd8NmI3OWU1MDhlM2FhZjA3OTIxYWJlNzM3ZDgxMjQ5MWZkZTk4YjgwZGZmOWM4OTc2MGY2YTY1NmEwMTlmYzZmOQ
24304080
Pulleys - Synchronous
TIMKEN
TIMKEN
W14414M90-M
TIMKEN TIMKEN
Description
W14414M90-M SYNCHRONOUS SPROCKET ; QD BUSHED 101756200
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 144 Teeth; 103MM Face Width; Bushed; 638.734MM Outside Diameter; 641.71MM Pitch Diameter; Yes Keyway; M Bushing; No Minimum Plain Bore
Part #
W14414M90-M
BDI #
24304080
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W14414M90-M/p/24304080
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
99.768
EAN
0070964151179
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-90
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
M
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
220
Long Description
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 144 Teeth; 103MM Face Width; Bushed; 638.734MM Outside Diameter; 641.71MM Pitch Diameter; Yes Keyway; M Bushing; No Minimum Plain Bore
Pitch Diameter
25.264 Inch | 641.71 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 0 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Outside Diameter
25.147 Inch | 638.734 Millimeter
Face Width
4.055 Inch | 103 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh