https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
TB WOODS
TB WOODS
W48-8M-60-SFL
TB WOODS TB WOODS
Description
W48-8M-60-SFL SYNCHRONOUS PULLEY
60MM Belt Width; 8MM Belt Pitch; 8M-60 QT PowerChain Belt Style; 48 Teeth; 63.652MM Face Width; Bushed; 131.064MM Flange OD; 120.853MM OD; 122.225MM Pitch Diam; Keyway; 12.7 To 60.325MM Bushing Bore Range; SFL Bushing; No Minimum Plain Bore
Part #
W488M60
BDI #
983091
Details
563.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W48-8M-60-SFL/p/983091
Your Price
$ 563.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
2.718
EAN
0698672581974
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-60 QT Power Chain
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SFL
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type L1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
60MM Belt Width; 8MM Belt Pitch; 8M-60 QT PowerChain Belt Style; 48 Teeth; 63.652MM Face Width; Bushed; 131.064MM Flange OD; 120.853MM OD; 122.225MM Pitch Diam; Keyway; 12.7 To 60.325MM Bushing Bore Range; SFL Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
5.16 Inch | 131.064 Millimeter
Bushing Bore Range
1/2 To 2-3/8 Inch | 12.7 To 60.325 Millimeter
Face Width
2.506 Inch | 63.652 Millimeter
Pitch Diameter
4.812 Inch | 122.225 Millimeter
Belt Width
2.362 Inch | 60 Millimeter
Outside Diameter
4.758 Inch | 120.853 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh