https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
414093
Pulleys - Synchronous
CONTINENTAL
CONTINENTAL
W64-14M-90-F
CONTINENTAL CONTINENTAL
Description
W64-14M-90-F
90MM Belt Width; 14MM Belt Pitch; 14M-90 BlackHawkPD Belt Style; 64 Teeth; 95.072MM Face Width; Bushed; 296.672MM Flange OD; 282.423MM OD; 285.217MM Pitch Diam; Keyway; 25.4 To 101.6MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Part #
W64-14M-90-F
BDI #
414093
Details
1840.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W64-14M-90-F/p/414093
Your Price
$ 1,840.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
27.216
EAN
0037256318580
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-90 Blackhawk PD
Number of Teeth
64
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Pro Sprocket
Inch - Metric
Metric
Long Description
90MM Belt Width; 14MM Belt Pitch; 14M-90 BlackHawkPD Belt Style; 64 Teeth; 95.072MM Face Width; Bushed; 296.672MM Flange OD; 282.423MM OD; 285.217MM Pitch Diam; Keyway; 25.4 To 101.6MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
11.119 Inch | 282.423 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Bushing Bore Range
1 To 4 Inch | 25.4 To 101.6 Millimeter
Pitch Diameter
11.229 Inch | 285.217 Millimeter
Face Width
3.743 Inch | 95.072 Millimeter
Flange Outside Diameter
11.68 Inch | 296.672 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh