https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-ST-KW-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYxM3xpbWFnZS9qcGVnfGFHUXdMMmhsTWk4eE1EYzNNREF6TmpreE5qSTFOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekpIWDFOVVgwdFhYMWRGUWw4ek1EQjRNekF3TG1wd1p3fGZiNTQwYTA3ZmNjZDE5MzMwNDZhZjljOTg4YzQ4ZWMwZjdhMjM3MTNmODUxNjI1Mjg3ZWNhODI3NzI2ZmE2OTE
21434750
Sheaves - Fixed Pitch
TRITAN
TRITAN
2BK50H
TRITAN TRITAN
Description
2BK50H V-BELT PULLEY ; 2GR B SEC 5IN OD BORE FOR H BUSHING
2 Grooves; 4-3/4" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 4" Pitch Minimum; 4.4" Pitch Maximum; 3/8 To 1-7/16" Bushing Bore Range; Keyway
Part #
2101060647
BDI #
21434750
Details
78.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2BK50H/p/21434750
Your Price
$ 78.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.993
EAN
0888569077226
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
H
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
4.4
Long Description
2 Grooves; 4-3/4" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 4" Pitch Minimum; 4.4" Pitch Maximum; 3/8 To 1-7/16" Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3/8 To 1-7/16 Inch | 10 To 38 Millimeter
Pitch Diameter Minimum
4 Inch | 101.6 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
4.4 Inch | 111.76 Millimeter
Outside Diameter
4.75 Inch | 120.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh