https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-ST-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMjJ8aW1hZ2UvanBlZ3xhR1EzTDJnelppOHhNRE13TXprNU1qQXpOelF3Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxTlVYMHRYWHpNd01IZ3pNREF1YW5CbnxlMDliYTY4N2MwNWU4YTUzNzk2MDMwMGRkMGUyYTRmYWVhYWI0ZjRlZTNlZjUyZGFmNzgwNTMwMjIxMTBmZjhh
326122
Sheaves - Fixed Pitch
BROWNING
BROWNING
2Q3V190
BROWNING BROWNING
Description
2Q3V190 V-BELT PULLEY SHEAVE ; NON-RETURNABLE
2 Grooves; 19" Outside Diameter; Bushed; Q1 Bushing Series; 3V Belt Series; 18.95" Pitch Minimum; 18.95" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Part #
1060979
BDI #
326122
Details
1364.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2Q3V190/p/326122
Your Price
$ 1,364.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
13.381
EAN
0662289280209
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 16
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2Q3V190
Manufacturer Internal Number
1060979
Weight / LBS
28.9
Long Description
2 Grooves; 19" Outside Diameter; Bushed; Q1 Bushing Series; 3V Belt Series; 18.95" Pitch Minimum; 18.95" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
18.95 Inch | 481.33 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 19.05 To 68.263 Millimeter
Pitch Diameter Minimum
18.95 Inch | 481.33 Millimeter
Outside Diameter
19 Inch | 482.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh