https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-ST-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxMzV8aW1hZ2UvanBlZ3xhRGN5TDJnME5DOHhNREE0TmpBeU5qa3dNelU0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxTlVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3xjYWFkOWQ2ZDRmNzVjMWQyM2Q3NzI1OWYxNjg5MDI4ZGFjM2NhMTViNjJjNDc1YTU2Y2E1MmU0MmY2NzUwZGFl
651514
Sheaves - Fixed Pitch
MASTERDRIVE
MASTERDRIVE
3BK65H
MASTERDRIVE MASTERDRIVE
Description
3BK65H V-BELT SHEAVE ; H BUSHED SHEAVE B SECTION 2 GROOVE
3 Grooves; 6-1/4" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 5-1/2" Pitch Minimum; 5.9" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Part #
3BK65H
BDI #
651514
Details
88.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3BK65H/p/651514
Your Price
$ 88.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.633
EAN
0806372101440
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
H
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
5.8
Long Description
3 Grooves; 6-1/4" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 5-1/2" Pitch Minimum; 5.9" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
5.5 Inch | 139.7 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 10 To 38 Millimeter
Outside Diameter
6.25 Inch | 158.75 Millimeter
Pitch Diameter Maximum
5.9 Inch | 149.86 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh