https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjd8aW1hZ2UvanBlZ3xhREJoTDJoaVlTOHhNREk1TXpRek5qazNNekE0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxkMTI4NjI0NjZhYTJlNmVjMmY0MjVhMzU1YmViN2VhZjc1YWM1NzE2Y2QyOGM4NzA0MTc3ZTQ4OTFkY2Y5ZjM1
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8 5V 925 F
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8 5V 925 F V-BELT SHEAVE ; 8 GROOVES 9-1/4" OD BUSHED
Transmission Pulley; 8 Grooves; 9-1/4" Outside Diameter; Bushed; F Bushing Series; 5V Belt Series; 9.15" Pitch Minimum; 9.15" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
8 5V 925 F
BDI #
624304
Details
526.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8-5V-925-F/p/624304
Your Price
$ 526.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
17.234
EAN
0697950123882
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
F
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style | Bore Size 4 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
39
Long Description
Transmission Pulley; 8 Grooves; 9-1/4" Outside Diameter; Bushed; F Bushing Series; 5V Belt Series; 9.15" Pitch Minimum; 9.15" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Outside Diameter
9.25 Inch | 234.95 Millimeter
Pitch Diameter Minimum
9.15 Inch | 232.41 Millimeter
Pitch Diameter Maximum
9.15 Inch | 232.41 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh