https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MDh8aW1hZ2UvanBlZ3xhR1JsTDJobU9TOHhNREE0TmpBeU9EQTFNRFEyTWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xmYzE5MDY5YWFmMmEyYjRmMTRmMmMzZDdhM2I3M2U4MDc0Y2VmYjczMzY3OTM2YjEzNmMwM2MxMTkyMTIxMzcx
21979648
Sheaves - Fixed Pitch
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8 8V 5800 W
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8 8V 5800 W V-BELT SHEAVE ; 8GR 8V 58" OD BORED FOR W BUSHING
Transmission Pulley; 8 Grooves; 58" Outside Diameter; Bushed; W1 Bushing Series; 8V Belt Series; 57.8" Pitch Minimum; 57.8" Pitch Maximum; 3-3/8 To 7-7/16" Bushing Bore Range; Keyway
Part #
8 8V 5800 W
BDI #
21979648
Details
19996.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8-8V-5800-W/p/21979648
Your Price
$ 19,996.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
414.512
EAN
0697950741413
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
W1
Belt Series
8V
Bushing Bore Range - Inch
3-3/8 To 7-7/16
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
914
Long Description
Transmission Pulley; 8 Grooves; 58" Outside Diameter; Bushed; W1 Bushing Series; 8V Belt Series; 57.8" Pitch Minimum; 57.8" Pitch Maximum; 3-3/8 To 7-7/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
57.8 Inch | 1468.12 Millimeter
Outside Diameter
58 Inch | 1473.2 Millimeter
Pitch Diameter Minimum
57.8 Inch | 1468.12 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh