412344
Sheaves - Fixed Pitch
CONTINENTAL
CONTINENTAL
8V12.5-6-F
CONTINENTAL CONTINENTAL
Description
8V12.5-6-F PULLEY
6 Grooves; 12-1/2" Outside Diameter; Bushed; F Bushing Series; 8V Belt Series; 12.3" Pitch Minimum; 12.3" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
20180927
BDI #
412344
Details
2094.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8V12-5-6-F/p/412344
Your Price
$ 2,094.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
41.141
EAN
0037256300721
Product Group - BDI
M02354
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
F
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Narrow Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
8V12.5-6-F PULLEY
Manufacturer Internal Number
20180927
Weight / LBS
90.7
Long Description
6 Grooves; 12-1/2" Outside Diameter; Bushed; F Bushing Series; 8V Belt Series; 12.3" Pitch Minimum; 12.3" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
12.3 Inch | 312.42 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
12.3 Inch | 312.42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh