https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-12G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8ODEyMHxpbWFnZS9qcGVnfGFEaG1MMmhqWmk4eE1EYzNNREkyTkRreE5UazVPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekV5UjE5UlJGOUxWMTh6TURCNE16QXdMbXB3Wnd8ZDg4MjNmMGIzNmQxMjI4ZTYyMzRhZjRiYzBiMDJlNmE0YTI1MTY2YzdhODdiYzc2Mzg5YjVlYTEzMzlkMTYyNw
412443
Sheaves - Fixed Pitch
CONTINENTAL
CONTINENTAL
8V63.0-12-W
CONTINENTAL CONTINENTAL
Description
8V63.0-12-W PULLEY
12 Grooves; 63" Outside Diameter; Bushed; W Bushing Series; 8V Belt Series; 62.8" Pitch Minimum; 62.8" Pitch Maximum; 4-1/4 To 7-1/4" Bushing Bore Range; Keyway
Part #
20181026
BDI #
412443
Details
33888.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8V63-0-12-W/p/412443
Your Price
$ 33,888.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
718.95
EAN
0037256301711
Product Group - BDI
M02354
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
W
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Narrow Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Internal Number
20181026
Weight / LBS
1585
Long Description
12 Grooves; 63" Outside Diameter; Bushed; W Bushing Series; 8V Belt Series; 62.8" Pitch Minimum; 62.8" Pitch Maximum; 4-1/4 To 7-1/4" Bushing Bore Range; Keyway
Bushing Bore Range
4-1/4 To 7-1/4 Inch | 100 To 215 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
62.8 Inch | 1595.12 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
63 Inch | 1600.2 Millimeter
Pitch Diameter Maximum
62.8 Inch | 1595.12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh