https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTF8aW1hZ2UvanBlZ3xhRE01TDJnME5TOHhNRGN4TVRNd01ERTBOVEU0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwwYzNkMGRkMTVlNWM3Yzg4YzQzZjMxY2RlNmI5MzNmMmVlNzI4NjMwYTQyOGI1YzQ2NmFmYWMyYjIxZDRlNGJm
1130528
Sheaves - Fixed Pitch
GATES
GATES
QD5/5V7.50
GATES GATES
Description
QD5/5V7.50 TRANSMISSION PULLEY
5 Grooves; 7-1/2" Outside Diameter; Bushed; SF Bushing Series; 5V Belt Series; 7.4" Pitch Minimum; 7.4" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
QD5/5V7.50
BDI #
1130528
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD5-5V7-50/p/1130528
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
8.16
EAN
0698672060196
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
SF
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
8.163
Long Description
5 Grooves; 7-1/2" Outside Diameter; Bushed; SF Bushing Series; 5V Belt Series; 7.4" Pitch Minimum; 7.4" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Pitch Diameter Maximum
7.4 Inch | 187.96 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 50 To 60 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.5 Inch | 190.5 Millimeter
Pitch Diameter Minimum
7.4 Inch | 187.96 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh