https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjd8aW1hZ2UvanBlZ3xhREJoTDJoaVlTOHhNREk1TXpRek5qazNNekE0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxkMTI4NjI0NjZhYTJlNmVjMmY0MjVhMzU1YmViN2VhZjc1YWM1NzE2Y2QyOGM4NzA0MTc3ZTQ4OTFkY2Y5ZjM1
1130930
Sheaves - Fixed Pitch
GATES
GATES
QD8B6.6
GATES GATES
Description
QD8B6.6 TRANSMISSION PULLEY
8 Grooves; 6.95" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 6.2" Pitch Minimum; 6.6" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
78328066
BDI #
1130930
Details
549.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD8B6-6/p/1130930
Your Price
$ 549.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
9.07
EAN
0770075436461
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
SF
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Multi Duty
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
9.08
Long Description
8 Grooves; 6.95" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 6.2" Pitch Minimum; 6.6" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 50 To 60 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
6.6 Inch | 167.64 Millimeter
Outside Diameter
6.95 Inch | 176.53 Millimeter
Pitch Diameter Minimum
6.2 Inch | 157.48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh