996222
Sheaves - Variable Speed Companion Grooved
TB WOODS
TB WOODS
1T13.6SK
TB WOODS TB WOODS
Description
1T13.6SK VARIABLE SPEED COMPANION PULLEY
2926V; 1 Grooves; 13.9" Outside Diameter; Bushed; SK; 1-13/16" Minimum Belt Width; 1-13/16" Maximum Belt Width; 13.6" Minimum Pitch Diam; 13.6" Maximum Pitch Diam; 2-1/8" Minimum Face Width; 2-1/8" Maximum Face Width; 1/2 To 2-5/8" Bushing Bore Range
Part #
1361T
BDI #
996222
Details
2492.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed-Companion-Grooved/1T13-6SK/p/996222
Your Price
$ 2,492.65 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
8.698
EAN
0698672781541
Product Group - BDI
M02354
Belt Series
2926V
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SK
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave Variable Speed Companion Grooved
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
1361T
Manufacturer Internal Number
1361T
Weight / LBS
21.2
Long Description
2926V; 1 Grooves; 13.9" Outside Diameter; Bushed; SK; 1-13/16" Minimum Belt Width; 1-13/16" Maximum Belt Width; 13.6" Minimum Pitch Diam; 13.6" Maximum Pitch Diam; 2-1/8" Minimum Face Width; 2-1/8" Maximum Face Width; 1/2 To 2-5/8" Bushing Bore Range
Outside Diameter
13.9 Inch | 353.06 Millimeter
Face Width Minimum
2.125 Inch | 53.975 Millimeter
Belt Width Maximum
1.813 Inch | 46.05 Millimeter
Pitch Diameter Minimum
13.6 Inch | 345.44 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width Maximum
2.125 Inch | 53.975 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Belt Width Minimum
1.813 Inch | 46.05 Millimeter
Pitch Diameter Maximum
13.6 Inch | 345.44 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh