327511
Sheaves - Variable Speed Companion Grooved
BROWNING
BROWNING
3MV5V132R
BROWNING BROWNING
Description
3MV5V132R VARIABLE PITCH SHEAVE ; NON-RETURNABLE
5V; 3 Grooves; 13.2" Outside Diameter; Bushed; R1; 5/8" Minimum Belt Width; 5/8" Maximum Belt Width; 13.1" Minimum Pitch Diam; 13.1" Maximum Pitch Diam; 3-1/4" Minimum Face Width; 3-1/4" Maximum Face Width; 1-1/8 To 3-3/4" Bushing Bore Range
Part #
3MV5V132R
BDI #
327511
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed-Companion-Grooved/3MV5V132R/p/327511
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
17.593
EAN
0662289107100
Product Group - BDI
M02350
Belt Series
5V
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
R1
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sheave Variable Speed Companion Grooved
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3MV5V132R
Manufacturer Internal Number
1023233
Weight / LBS
34.9
Long Description
5V; 3 Grooves; 13.2" Outside Diameter; Bushed; R1; 5/8" Minimum Belt Width; 5/8" Maximum Belt Width; 13.1" Minimum Pitch Diam; 13.1" Maximum Pitch Diam; 3-1/4" Minimum Face Width; 3-1/4" Maximum Face Width; 1-1/8 To 3-3/4" Bushing Bore Range
Outside Diameter
13.2 Inch | 335.28 Millimeter
Face Width Minimum
3.25 Inch | 82.55 Millimeter
Pitch Diameter Minimum
13.1 Inch | 332.74 Millimeter
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28 To 95 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
13.1 Inch | 332.74 Millimeter
Face Width Maximum
3.25 Inch | 82.55 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh