327545
Sheaves - Variable Speed Companion Grooved
BROWNING
BROWNING
4MVB86Q
BROWNING BROWNING
Description
4MVB86Q VARIABLE PITCH SHEAVE
A | B; 4 Grooves; 8.95" Outside Diameter; Bushed; Q2; 1/2" Minimum Belt Width; 21/32" Maximum Belt Width; 8.2" Minimum Pitch Diam; 8.6" Maximum Pitch Diam; 4-3/8" Minimum Face Width; 4-3/8" Maximum Face Width; 1 To 2-5/8" Bushing Bore Range
Part #
1021575
BDI #
327545
Details
1664.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed-Companion-Grooved/4MVB86Q/p/327545
Your Price
$ 1,664.65 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
15.549
EAN
0662289135714
Product Group - BDI
M02350
Belt Series
A | B
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
Q2
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sheave Variable Speed Companion Grooved
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
4MVB86Q
Manufacturer Internal Number
1021575
Weight / LBS
30
Long Description
A | B; 4 Grooves; 8.95" Outside Diameter; Bushed; Q2; 1/2" Minimum Belt Width; 21/32" Maximum Belt Width; 8.2" Minimum Pitch Diam; 8.6" Maximum Pitch Diam; 4-3/8" Minimum Face Width; 4-3/8" Maximum Face Width; 1 To 2-5/8" Bushing Bore Range
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
8.2 Inch | 208.28 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
8.6 Inch | 218.44 Millimeter
Face Width Maximum
4.375 Inch | 111.125 Millimeter
Bushing Bore Range
1 To 2-5/8 Inch | 25 To 70 Millimeter
Outside Diameter
8.95 Inch | 227.33 Millimeter
Face Width Minimum
4.375 Inch | 111.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh