333100
Sheaves - Variable Speed
BROWNING
BROWNING
2VP62X7/8
BROWNING BROWNING
Description
2VP62X7/8 VARIABLE SPEED SHEAVE ; NON-RETURNABLE 2 GRV 5.95" OD
7/8" Bore; 2 Grooves; 5.95" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B|5V Belt Series; 4-1/2" Pitch Dia Min; 6.3" Pitch Dia Max; 1-3/8" Face Wid Min; 2-1/8" Face Wid Max; Keyway; Manual Turn Adjustment Method
Part #
1046051
BDI #
333100
Details
434.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/2VP62X7-8/p/333100
Your Price
$ 434.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
4.449
EAN
0662289165537
Product Group - BDI
M02354
Belt Series
3L | 4L | A | 5L | B | 5V
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Solid Style
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2VP62X7/8
Manufacturer Internal Number
1046051
Weight / LBS
10.5
Long Description
7/8" Bore; 2 Grooves; 5.95" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B|5V Belt Series; 4-1/2" Pitch Dia Min; 6.3" Pitch Dia Max; 1-3/8" Face Wid Min; 2-1/8" Face Wid Max; Keyway; Manual Turn Adjustment Method
Pitch Diameter Maximum
6.3 Inch | 160.02 Millimeter
Face Width Maximum
2.125 Inch | 53.975 Millimeter
Face Width Minimum
1.375 Inch | 34.925 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Outside Diameter
5.95 Inch | 151.13 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh