994160
Sheaves - Variable Speed
TB WOODS
TB WOODS
MS-58 3/4
TB WOODS TB WOODS
Description
MS-58 3/4 VARIABLE SPEED PULLEY
3/4" Bore; 1 Grooves; 6" Outside Diameter; Finished Bore; No Bushing; 1422V Belt Series; 2.1" Pitch Dia Min; 5-3/4" Pitch Dia Max; 1-1/16" Face Wid Min; 1-13/16" Face Wid Max; Keyway; Spring Loaded Adjustment Method
Part #
MS5834
BDI #
994160
Details
2141.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/MS-58-3-4/p/994160
Your Price
$ 2,141.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
4.53
EAN
0698672720038
Product Group - BDI
M02354
Belt Series
1422V
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Spring Loaded
Other Features
Precision Balanced | Oil Lubrication
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
MS5834
Manufacturer Internal Number
MS5834
Weight / LBS
10
Long Description
3/4" Bore; 1 Grooves; 6" Outside Diameter; Finished Bore; No Bushing; 1422V Belt Series; 2.1" Pitch Dia Min; 5-3/4" Pitch Dia Max; 1-1/16" Face Wid Min; 1-13/16" Face Wid Max; Keyway; Spring Loaded Adjustment Method
Face Width Minimum
1.063 Inch | 27 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
2.1 Inch | 53.34 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
5.75 Inch | 146.05 Millimeter
Face Width Maximum
1.813 Inch | 46.05 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh