https://www.bdiexpress.com/medias/INDXXXPULLEY-VAR-RC-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA2MHxpbWFnZS9qcGVnfGFESTFMMmhsWWk4eE1EYzJPRFkzTVRZek56VXpOQzlKVGtSWVdGaFFWVXhNUlZsZlZrRlNYMUpEWHpGSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5CbnwzOWVjNGIzYWIzYjBiZmZiOTliODRlNDAzNGJmZWE5MjNiM2UzMTlkYzZlMGM2ZWVlMGRhMTRjODE5ZjRiZjk1
994169
Sheaves - Variable Speed
TB WOODS
TB WOODS
RC80 1
TB WOODS TB WOODS
Description
RC80 1 VARIABLE SPEED PULLEY
1" Bore; 1 Grooves; 8" Outside Diameter; Finished Bore; No Bushing; 2322V Belt Series; 2.58" Pitch Dia Min; 7-3/4" Pitch Dia Max; 2-3/4" Face Wid Min; 2-3/4" Face Wid Max; Keyway; Rack and Pinion Adjustment Method
Part #
RC801
BDI #
994169
Details
4915.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/RC80-1/p/994169
Your Price
$ 4,915.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
7.701
EAN
0698672115834
Product Group - BDI
M02354
Belt Series
2322V
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Rack and Pinion
Other Features
Precision Balanced | Driven Type | Oil Lubrication
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
RC801
Manufacturer Internal Number
RC801
Weight / LBS
17
Long Description
1" Bore; 1 Grooves; 8" Outside Diameter; Finished Bore; No Bushing; 2322V Belt Series; 2.58" Pitch Dia Min; 7-3/4" Pitch Dia Max; 2-3/4" Face Wid Min; 2-3/4" Face Wid Max; Keyway; Rack and Pinion Adjustment Method
Pitch Diameter Maximum
7.75 Inch | 196.85 Millimeter
Pitch Diameter Minimum
2.58 Inch | 65.532 Millimeter
Face Width Minimum
2.75 Inch | 69.85 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Belt Width Minimum
1.438 Inch | 36.525 Millimeter
Belt Width Maximum
1.438 Inch | 36.525 Millimeter
Bore
1 Inch | 25.4 Millimeter
Face Width Maximum
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh