CHIARAVALLI
CHIARAVALLI
06B-1 Z43
CHIARAVALLI CHIARAVALLI
Description
CHIARAVALLI 06B-1 Z43
Roller Chain Sprocket; 3/8" Pitch; 7/32" Inner Width; 43 Teeth; 5.3MM Tooth Width
Part #
06B-1 Z43
BDI #
25116189
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/06B-1-Z43/p/25116189
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.2
Product Group - BDI
M02350
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.chiaravalli.com
Product Detail
Roller Chain Sprocket
Product Specification
3/8" Pitch; 7/32" Inner Width; 43 Teeth; 5.3MM Tooth Width
Long Description
Roller Chain Sprocket; 3/8" Pitch; 7/32" Inner Width; 43 Teeth; 5.3MM Tooth Width
