https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM5NXxpbWFnZS9qcGVnfGFEQXhMMmhrT1M4eE1EYzNNVEExTXpjME1EQTJNaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh4WDA1TFYxOVRWRXhmTXpBd2VETXdNQzVxY0djfDFjZTc1YTZjN2UxODA1MGI2ZTQ2NDZjODU3NTU1YzJiOTkzMGQ2OWQzZjFmZmYxMzQ2N2M0MjA2ZjMzZmNhMWM
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM5NXxpbWFnZS9qcGVnfGFEQXhMMmhrT1M4eE1EYzNNVEExTXpjME1EQTJNaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh4WDA1TFYxOVRWRXhmTXpBd2VETXdNQzVxY0djfDFjZTc1YTZjN2UxODA1MGI2ZTQ2NDZjODU3NTU1YzJiOTkzMGQ2OWQzZjFmZmYxMzQ2N2M0MjA2ZjMzZmNhMWM
IPL
IPL
10B-1/15 ST PILOT
IPL IPL
Description
IPL 10B-1/15 ST PILOT
Roller Chain Sprocket; 10B-1 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 84.201MM Outside Diameter; 76.35MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
10B-1/15 ST PILOT
BDI #
15093525
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/10B-1-15-ST-PILOT/p/15093525
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.24
Product Group - BDI
M02312
Chain Size
10B-1
Number of Teeth
15
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
0
Long Description
Roller Chain Sprocket; 10B-1 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 84.201MM Outside Diameter; 76.35MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
3.315 Inch | 84.201 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pitch Diameter
3.006 Inch | 76.35 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

