LINN GEAR
LINN GEAR
200-2C60
LINN GEAR LINN GEAR
Description
200-2C60 SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 200-2 Chain; 60 Teeth; 2 Row of Teeth; No Hardened Teeth; 49.202" Outside Diameter; 47.768" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
200-2C60
BDI #
589924
Details
15891.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/200-2C60/p/589924
Your Price
$ 15,891.87 / each
$ 15,892.00 / each BDIExpress
$ 15,892.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
353.802
Product Group - BDI
M02312
Chain Size
200-2
Number of Teeth
60
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
6.75
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Manufacturer Item Number
200-2C60
Weight / LBS
780
Long Description
Roller Chain Sprocket; 200-2 Chain; 60 Teeth; 2 Row of Teeth; No Hardened Teeth; 49.202" Outside Diameter; 47.768" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
49.202 Inch | 1249.731 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Pitch Diameter
47.768 Inch | 1213.307 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


