https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-FB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNjB8aW1hZ2UvanBlZ3xhR1E0TDJoak5pODVPVEEyTkRFNU1qQTBNVEkyTDBsT1JGaFlXRk5RUzFSWVdGOVNRMTlDWDBoUFUxOHhYMFpDWDA1TFYxOVRWRXhmTXpBd2VETXdNQzVxY0djfDViMWM0MTk4MTc1NjkyN2YzZTA1MDU5MjM4OTU3NzI5MmZmNGIyODA0ZGY4MGQ3ZTgwYzAxYmVmY2MzOWM0OWQ
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-FB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNjB8aW1hZ2UvanBlZ3xhR1E0TDJoak5pODVPVEEyTkRFNU1qQTBNVEkyTDBsT1JGaFlXRk5RUzFSWVdGOVNRMTlDWDBoUFUxOHhYMFpDWDA1TFYxOVRWRXhmTXpBd2VETXdNQzVxY0djfDViMWM0MTk4MTc1NjkyN2YzZTA1MDU5MjM4OTU3NzI5MmZmNGIyODA0ZGY4MGQ3ZTgwYzAxYmVmY2MzOWM0OWQ
POWERDRIVE LLC
POWERDRIVE LLC
40BS11H-1/2
POWERDRIVE LLC POWERDRIVE LLC
Description
40BS11H-1/2 ROLLER CHAIN SPROCKET ; 1/2" PITCH 11T 2.000" OD 1/2" BORE
Roller Chain Sprocket; 1/2" Bore; 40 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 2.003" Outside Diameter; 1.775" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
40BS11H-1/2
BDI #
744409
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/40BS11H-1-2/p/744409
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.13
EAN
0637363203849
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
11
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
0.28
Long Description
Roller Chain Sprocket; 1/2" Bore; 40 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 2.003" Outside Diameter; 1.775" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0.5 Inch | 12.7 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pitch Diameter
1.775 Inch | 45.08 Millimeter
Outside Diameter
2.003 Inch | 50.876 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

