https://www.bdiexpress.com/medias/INDTSUSPKTXX-81X-C-1-MPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwOTF8aW1hZ2UvanBlZ3xhR0kzTDJoak1pOHhNRFEyT1RreE9Ua3hOakEyTWk5SlRrUlVVMVZUVUV0VVdGaGZPREZZWDBOZk1WOU5VRUpmTXpBd2VETXdNQzVxY0djfDcxOTlkMmFlZmE4NTk4NWU1YTE5Yjk5NTgyNzVkMjRkYWYxYzQ2YTY3MDBmNWU0ZjgyMDg1NDE5MjEwZWY4YTA
20886462
Roller Chain Sprockets
TSUBAKI
TSUBAKI
81XC9H
TSUBAKI TSUBAKI
Description
81XC9H ROLLER CHAIN SPROCKET ; 2.609" P 9T C HUB 1-1/4" MPB
Roller Chain Sprocket; 81X Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.298" Outside Diameter; 7.628" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
81XC9
BDI #
20886462
Details
416.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/81XC9H/p/20886462
Your Price
$ 416.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
7.256
EAN
0097039833501
Product Group - BDI
M02312
Chain Size
81X
Number of Teeth
9
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
2.94
Minimum Plain Bore
Yes
Other Features
Conveyor Chain
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
16
Long Description
Roller Chain Sprocket; 81X Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.298" Outside Diameter; 7.628" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
2.609 Inch | 66.269 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
7.628 Inch | 193.751 Millimeter
Outside Diameter
8.298 Inch | 210.769 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh