https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-2-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxODF8aW1hZ2UvanBlZ3xhR1JsTDJnMk1DOHhNRE0zTXpjM05qRTNPVEl6TUM5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY4eVgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w0ZTQ3ZmUwNjQ2MDhjZGM1MjRiNzQ3MDAzNmI3ZGNlMTQ3MGRlMGQzZTM2Y2M0OTBhMzJkNmM5YWUxNmQ1MjFh
919675
Roller Chain Sprockets
TSUBAKI
TSUBAKI
HD40ATL17
TSUBAKI TSUBAKI
Description
HD40ATL17 TAPERLOCK SPROCKET
Roller Chain Sprocket; 40-2 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 2.974" Outside Diameter; 2.721" Pitch Diameter; A-No Hub; Bushed Mount; 1008 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D40ATB17H
BDI #
919675
Details
102.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/HD40ATL17/p/919675
Your Price
$ 102.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.318
EAN
0097039364357
Product Group - BDI
M02312
Chain Size
40-2
Number of Teeth
17
Number of Rows of Teeth
2
Hub Type
A-No Hub
Mounting Method
Bushed
Bushing Size if bushed
1008
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.8
Long Description
Roller Chain Sprocket; 40-2 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 2.974" Outside Diameter; 2.721" Pitch Diameter; A-No Hub; Bushed Mount; 1008 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1/2 To 1 Inch | 14 To 25 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.721 Inch | 69.12 Millimeter
Outside Diameter
2.974 Inch | 75.54 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh