https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2OTB8aW1hZ2UvanBlZ3xhR1kxTDJoaFpDOHhNRFF4T0RZME1UZzVOVFExTkM5SlRrUllXRmhEU0U1TVMxaGZUMHhmTWw5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnwzNzE0NGU1ZjUxYjM5MTk4ZDBjNjRhZTllYjgzZjRlNDViZDE0ZmUxODc3NDUzZTliNzc3ZjdmMjUxYjU4ZGJj
526689
Roller Chains
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
120-2 O/L ELITE
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
120-2 O/L ELITE CHAIN OFFSET LINK ; 120-2 1-1/2" PITCH COTTERED
Chain Link; 120-2 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 0.189" Plate Thickness; 1-13/32" Plate Height; Curved; 0.437" Pin Diameter
Part #
120-2 O/L ELITE
BDI #
526689
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/120-2-O-L-ELITE/p/526689
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.468
EAN
0847648015955
Product Group - BDI
M02122
Chain Size
120-2
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Elite Series | High Precision
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
A02D120OL
Manufacturer Internal Number
5001595
Weight / LBS
1.032
Long Description
Chain Link; 120-2 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 0.189" Plate Thickness; 1-13/32" Plate Height; Curved; 0.437" Pin Diameter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Plate Thickness
0.189 Inch | 4.801 Millimeter
Roller Width
0.993 Inch | 25.22 Millimeter
Plate Height
1.406 Inch | 35.712 Millimeter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh